Beli tower crane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Mulai

    Rp44.999.900

    Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  2. ALDO Mesin Mini Excavator
    Mulai

    Rp169.999.900

    ALDO Mesin Mini Excavator
    atribut:
    • Arm Length (mm): 1500
    • Bucket Capacity (m): 0.035
    • Bucket Width (including Teeth) (mm): 410
    • Chassis Width (mm): 910
    • Climbing Ability: 30°
    • Dozer Blade Lifting Height (mm): 150
    • Engine Model: KD192F
    • Engine Power (kW): 7.6
    • Excavation Depth (mm): 1500
    • Excavation Height (mm): 2500
    • Excavation Radius (mm): 2000
    • Forearm Length (mm): 1000
    • Overall Machine Size (LxWxH) (cm): 210x91x205 (arm retracted)
    • Packing Dimensions (mm): 285x110x160
    • Patform Ground Clearance (mm): 360
    • Radius Gyration (mm): 1050
    • Rotation Speed (rpm): 8
    • Total Track Height (mm): 1400 (including dozer blade)
    • Track Height x Width (mm): 320x180
    • Unloading Height (mm): 1400
  3. KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp3.999.900

    KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  4. WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp17.999.900

    WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Product Type: Hydraulic Engine Crane
    • UNSPSC: 24101630
  5. SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Mulai

    Rp26.999.900

    SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  6. Melzer Jiangsu Engine Crane (Derek Otomotif)
    Mulai

    Rp6.199.900

    Melzer Jiangsu Engine Crane (Derek Otomotif)
    atribut:
    • Lifting Range (mm): 25-2435
    • Length (mm): 1740
    • Width (mm): 1040
    • Height (mm): 1580
    • Capacity (t): 2
  7. TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif)
    Mulai

    Rp6.299.900

    TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif)
    Deskripsi:
    untuk mengangkat mesin dengan kekuatan 2 ton dan mempunyai berat 86 kg, material kuat dan tahan lama karena terbuat dari chrome vanadiumFungsi : untuk mengangkat mesin dengan kekuatan 2 tonMaterial : chrome vanadium
    atribut:
    • Size (t): 2
    • Dimension 1 (mm): 1620
    • Dimension 2 (mm): 1070
    • Dimension 3 (mm): 1460
    • Dimension 4 (mm): 1275
    • Dimension 5 (mm): 750
  8. Wipro Electric Mini Crane (Crane Katrol Elektrik)
    Mulai

    Rp13.999.900

  9. Morlift Engine Crane (Derek Otomotif)
    Mulai

    Rp4.899.900

    Morlift Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  10. SUPER TOOL Super Mobile Jib Crane (Katrol Troli)
    Mulai

    Rp229.999.900

    SUPER TOOL Super Mobile Jib Crane (Katrol Troli)
    Deskripsi:
    Comes with casters and can be moved freely. The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work. The center joint of the arm can bend 180 degrees to the left and right.
    atribut:
    • Rated Load (t): 0.2
    • Lifting Head (m): 3
    • Overall Height (m): 3.3
    • Arm Length (mm): 1968
    • Hoist Mounting Hole Diameter A (mm): 60
  11. FURD Ride On Roller
    Mulai

    Rp249.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
  12. ALDO Electric Mini Crane (Crane Katrol Elektrik)
    Mulai

    Rp13.999.900

    ALDO Electric Mini Crane (Crane Katrol Elektrik)
    atribut:
    • Input Power (W): 1800
  13. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  14. TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    Mulai

    Rp14.999.900

    TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  15. HYUGA Assembly Crane Joy Crane (Derek Gantry Portabel)
    Mulai

    Rp109.999.900

    HYUGA Assembly Crane Joy Crane (Derek Gantry Portabel)
    atribut:
    • Load Capacity (kg): 1000
    • Material: Steel (SS400)
    • Travel Range (mm): 2150
    • Depth D (mm): 1650
    • Inner Column Dimensions B (mm): 2830
    • Lifting Height E (mm): 2824
    • Outer Column Dimensions A (mm): 3070
    • Total Height C (mm): 3300
Daftar Harga tower crane Terbaru October 2026
Kennedy Engine Crane Folding Mobile (Derek Otomotif)Rp44.999.900
ALDO Mesin Mini ExcavatorRp169.999.900
KRISBOW Hydraulic Engine Crane (Derek Otomotif)Rp3.999.900
WESTWARD Hydraulic Engine Crane (Derek Otomotif)Rp17.999.900
SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)Rp26.999.900
Melzer Jiangsu Engine Crane (Derek Otomotif)Rp6.199.900
TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif)Rp6.299.900
JTC Engine Crane (Derek Otomotif)Rp18.999.900
Wipro Electric Mini Crane (Crane Katrol Elektrik)Rp13.999.900
Morlift Engine Crane (Derek Otomotif)Rp4.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)